- 1 L Container
description
- LOCTITE® AA 3381 is a translucent, colorless, light-cured, universal, acrylic-based instant adhesive, well suited to plastics and suitable for ceramics, glass and metals. Highly flexible with a high thermal cycle resistance. High on-demand curing speed. Depth of cure is 4 mm. Tack free time >30 secs. Fixturing time is 30 secs. Shore hardness: A 72. Very high viscosity 5,500 mPa·s. ISO 10993 qualified.
features
- High-speed cure on demand
- Very high viscosity
- 1-part system
- Tack free time >30 secs.
- Fixturing time 30 secs.
- High humidity and chemical resistance
- Well suited to plastics
- ISO 10993 qualified
- Suitable for ceramics, glass and metals
| Color | Translucent |
| Container Size | 1 L |
| Weight | 2.624 LB |
| EAN or UPC | 79340246904 |

