- Off White Color
description
- LOCTITE® 567 is an off-white, low strength, thixotropic methacrylate thread sealant. It cures in the absence of air and by contact with metals when confined within threads up to M80/R3”. It is best suited for use on coarse metal threads and its breakaway torque rating is 1.7Nm. Viscosity is 280,000 - 800,000 mPa·s and service temperature -65° to +400°F (-55° to +200ºC). UL approved.
applications
- Ideal for stainless steel, aluminum, galvanized metal and other inert metals
- Fills gaps
- Excellent for high pressure applications
features
- Single component - clean and easy to apply
- Doesn’t creep, shrink or block systems
- Provides an instant low pressure seal
- Thixotropic and high/very high viscosity
- UL approved
compliances
- 0
| Container Size | 6 mL |
| Temperature Range [Min] | -65 °F |
| Breakaway Torque (Steel M10) | 12 Nm, 110 in lb |
| Color | Off White |
| Strength | High Performance |
| Container Type | Tube |
| Pressure Resistance | 10000 psi |
| Viscosity | 540000 mPa·s @ 20 RPM |
| Viscosity (cP) | 540,000 |
| Temperature Range [Max] | 400 °F |
| Odor | Mild |
| Physical Form | Paste |
| Viscosity Brookfield (RVF @ 77 °F) | 280000 - 800000 |
| Application | Thread Sealing, Pipe Sealing |
| Fitting Description | Stainless Steel |
| Recommended Primer | T™, N™ |
| Typical Use | For Stainless Steel Fittings |
| Weight | 0.02 LB |
| EAN or UPC | 79340010383 |

