- Ultra Clear Color
description
- LOCTITE® 416 is a transparent, colorless, high viscosity, general purpose ethyl-based instant adhesive. Suitable for metals, rubbers and plastic, it is also suitable for polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. It has a fixture time of 20 - 40 secs.
features
- Cures very quickly when confined between two surfaces
- Ideal for bonding small to medium-size parts
- Excellent adhesion to most substrates
- Suitable for metals, rubbers and plastics
- Fixture time of 20 - 40 secs.
- Solvent-free
- High viscosity
compliances
- Agriculture Canada approved
- Commercial Item Standard A-A-3097 Type II, Class 3
| Application | Gap Filling Plastic Bonder |
| Container Size | 1 lb |
| Color | Ultra Clear |
| Gap Fill | 0.15 mm |
| Cure Speed Fixture | 30 sec |
| Shear Strength (Steel/Steel) | 3200 psi |
| Use With | General Purpose Ethyl |
| Viscosity (cP) | 1,500 |
| Fixture Time | 20 Sec - 40 Sec |
| Cure Speed Full (Steel) | 24 h |
| Container Type | Bottle |
| Temperature Range [Max] | 180 °F |
| Gap Fill (Diametral) | 0.008 in |
| Weight | 1.15 LB |
| EAN or UPC | 79340416611 |

