- 250 ml Container
- Brown Color
description
- LOCTITE® 569 is a brown methacrylate ester acrylic liquid thread sealant designed for the locking and sealing of metal pipes and fittings. The product cures to prevent loosening and leakage from shock and vibration. Approved by the Australian Gas Association Certificate number 3375 Class III rated working pressure 2000 KPa, working temperature -14 °F to +302 °F (-10 °C to +150 °C).
features
- Prevents loosening and leakage from shock and vibration
- Low strength
- Approved by the Australian Gas Association Certificate number 3375 Class III rated working pressure 2000 KPa, working temperature -14 °F to +302 °F(-10 °C to +150 °C)
- Note: This is a regional approval
| Strength | Medium |
| Viscosity (cP) | 400 |
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Container Size | 250 ml |
| Pressure Resistance | 10000 psi |
| Physical Form | Liquid |
| Color | Brown |
| Temperature Range [Max] | 300 °F |
| Application | Hydraulic systems |
| Fitting Description | Hydraulic |
| Weight | 0.698 LB |
| EAN or UPC | 79340569416 |

