- White Color
description
- LOCTITE® PC 7228 is a 2-part, white, ceramic-filled, brushable, self-levelling epoxy surface coating that creates a high gloss, low friction surface. Primarily it protects against fine particle abrasion and corrosion under dry service temperatures from -30 to +95°C. It also works well as a top coat over LOCTITE® wearing compounds for applications requiring surface rebuilding and lasting protection.
features
- High gloss, low friction finish
- Brushable with self-levelling properties
- Ceramic-filled to protect against fine particle abrasion
- Superior adhesion, forms a solid bond
compliances
- Approved by the American Bureau of Shipping
- Agriculture Canada approved
| Compressive Strength | 12500 psi |
| Temperature Rating [Max] | 200 °F |
| Container Size | 2 lb |
| Hardness (Shore D) | 85 |
| Compound Type | Brushable Ceramic |
| Color | White |
| Container Type | Kit |
| Functional Cure | 5 h |
| Weight | 2.71 LB |
| EAN or UPC | 79340964433 |

