- Legacy part 96495
- 42 lb Kit
- Trowelable Epoxy for Repairing and Protecting Floors Exposed to Concentrated Acids, Alkalis, and Solvents
- Recommended for Restoring and Protecting Old Concrete
description
- Trowelable epoxy for repairing and protecting floors exposed to concentrated acids, alkalis, and solvents. Recommended for restoring and protecting old concrete.
| Functional Cure | 24 h |
| Temperature Range [Max] | 150 °F |
| Container Type | Kit |
| Color | Gray |
| Container Size | 42 lb |
| Weight | 47.04 LB |
| EAN or UPC | 79340964952 |

