- 25 lb Container
description
- LOCTITE® PC 7317 (known as LOCTITE NORDBAK PNEU-WEAR) is a 2-part epoxy filled with small ceramic beads and silicon carbide for protection against fine particle abrasion to +250 °F (+121.1 °C). It is trowelable. Typical applications include providing a protective lining in pneumatic conveyors and repairing and providing abrasion resistance in elbows, slurry pumps, hoppers, cyclones and dust collectors.
features
- Filled with ceramic beads
- Trowelable
- Resists temperatures to +250 °F (+121 °C)
- Provides a protective lining in pneumatic conveyor systems
| Container Type | Kit |
| Compound Type | Pneu-Wear |
| Compressive Strength | 15000 psi |
| Container Size | 25 lb |
| Hardness (Shore D) | 90 |
| Color | Gray |
| Physical Form | Putty |
| Functional Cure | 6 h |
| Hardness | 90 |
| Temperature Rating [Max] | 250 °F |
| Cure Type | Two Component Mix, Room Temperature (Ambient) Cure |
| Use With | Metal |
| Weight | 29.04 LB |
| EAN or UPC | 79340983823 |
-
No Air Shipping


