- 4 oz Container
- Black Color
description
- LOCTITE® 3463 is a versatile, dual component, easy to use, steel-filled epoxy repair putty. It is applied like a putty and when cured it exhibits high compressive strength and good adhesion to most surfaces. This product stops leaks in pipes and tanks, fills oversized bolt holes, smoothes welds, and repairs non-structural defects in castings or holes in tanks. This product is typically used in applications with an operating temperature range of -30 °C to +121 °C.
applications
- Cut off a section, knead and apply to leaking pipes or damaged equipment
features
- Steel-filled kneadable stick
- Operating temperature range -55 °C to +120 °C.
- For the emergency repair of tanks, pipes and castings
compliances
- NSF approved, standard 61
| Use With | Metal |
| Cure Speed | 10 min |
| Container Size | 4 oz |
| Physical Form | Putty |
| Container Type | Stick |
| Full Cure | 10 h |
| Origin | General Purpose Epoxies |
| Color | Black |
| Application | Leaks & Gouges |
| Cure Type | Two Component Mix, Room Temperature (Ambient) Cure |
| Weight | 0.33 LB |
| EAN or UPC | 79340988538 |

