- Blue Color
description
- LOCTITE® 242 is a medium strength, medium viscosity, methacrylate-based threadlocking adhesive offering general purpose qualities. The product provides quick fixture times on steel, brass and stainless steel of 5, 15 and 20 min respectively. LOCTITE 242 is thixotropic to prevent migration after application and is intended for fasteners that require normal disassembly with standard hand tools.
applications
- Fasteners between 1/4" and 3/4" diameter (6 mm to 20 mm)
- Apply to threaded components before assembly
- General purpose
features
- Medium strength
- Medium viscosity
- Quick fixture time
- Thixotropic to reduce adhesive migration
compliances
- MIL Spec (S-46163A) Type II, Grade N
- NSF P1 approved
- Approved by the American Bureau of Shipping
- CFIA
| Fastener Size Range | 1/4 in to 3/4 in |
| Strength | Medium |
| You May Also Need | Threadlocker to Primer N |
| Recommended Primer | Primer N™ |
| Color | Blue |
| Container Type | Bottle |
| Temperature Range [Max] | 300 °F |
| Fastener Type | Metal |
| Viscosity (cP) | 1,200/6,000 Thixotropic |
| Cure Speed Fixture | 10 min @ 25 °C |
| Container Size | 1 L |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Prevailing Torque | 2.17 lbf |
| Temperature Range [Min] | -65 °F |
| Weight | 2.52 LB |
| EAN or UPC | 79340242432 |

