- 1 ml Container
- Red Color
description
- LOCTITE® 277 is a red, high strength, high viscosity, methacrylate-based threadlocking adhesive. It has a fixture time on steel of 30 min, brass 25 min and stainless steel 270 min making it deal for applications where migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. Suited to large threads. Fluoresces to allow monitoring.
applications
- Fasteners up to 1 1/2" (36 mm)
features
- High viscosity
- Prevents unwanted movement, loosening, leaks and corrosion
- Resists vibration
- Breakaway torque on M10 bolts of 32 Nm
- Suited to large threads
- High strength
- 6 ml / 36 ml sizes recommended for automotive aftermarket applications
compliances
- Mil Spec S-46163A Type I Grade L
| Temperature Range [Max] | 300 °F |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Strength | High |
| Fastener Size Range | 1 1/2 in or smaller |
| Viscosity (cP) | 7,000 |
| Cure Speed Fixture | 30 min @ 25 °C |
| Viscosity | 7000 mPa·s (cP) @ 20 RPM |
| Recommended Primer | Primer N™, T™ |
| Fastener Type | Metal |
| Physical Form | Liquid |
| Container Size | 1 ml |
| Prevailing Torque | 275 lbf |
| Color | Red |
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Breakaway Torque | 32 Nm, 280 in lb (M10 Steel Nuts/Bolts) |
| Weight | 2.62 LB |
| EAN or UPC | 79340277434 |

