- 1 gal Container
description
- LOCTITE® PC 9660 (known as MAXI-COAT) is a dark brown petroleum solvent-based compound which prevents corrosion. It gives heavy-duty, thick film protection in outdoor conditions. It doesn't melt in direct sunlight and withstands salt spray as well as other severe corrosion environments. Typical applications include use as a non-splattering chain lube and a rust inhibitor for machinery.
applications
- Metal parts
- Machinery
features
- Does not melt in direct sunlight and withstands salt spray as well as other severe corrosion environments
- Prevents corrosion
- Heavy-duty, thick film protection in outdoor conditions
- Non-splattering chain lube
compliances
- Agriculture Canada approved
- CFIA approved
| Container Size | 1 gal |
| Film Type | Waxy |
| Color Group | White, Yellow |
| Container Type | Can |
| Dry Time | 2 hr |
| Color | Dark Brown |
| Weight | 8.06 LB |
| EAN or UPC | 79340512139 |

