- Legacy part 51242
- 14.5 oz Cartridge
- Lubricates Gears, Bearings, and Slides Up to 450 °F
- NLGI #1 Rated
- Withstands Extremes of Pressure, Resists Water Washout
description
- Lubricates gears, bearings and slides up to 450 °F (232 °C). NLGI #1 rated. Withstands extremes of pressure, resists water washout. Maintains pumpability at low temperatures
- will not take a hard set after cooling.
| NLGI No. | 1 |
| Container Type | Cartridge |
| Container Size | 14.5 oz net wt |
| Color | Amber |
| NLGI Grade | 1 |
| Additives | Extreme Pressure |
| Application | Gears, Bearings, Slides |
| ASTM Drop Point | 450 °F |
| Weight | 1.05 LB |
| EAN or UPC | 79340512429 |

