- 14.5 oz Container
description
- LOCTITE® LB 8104 is a colorless grease based on silicone and thickened with silica gel. It has a wide temperature range (up to +200°C), lubricating most plastics and elastomeric components. It has an H1 NSF Reg No of 122981 and is graded NLGI Class 2/3.
features
- Silicone grease
- Wide temperature range up to +200°C
- Valve and packing grease
- Lubricates most plastic and elastomeric components
- H1 NSF Reg No.: 122981
- NLGI Class 2/3
| Water-Resistant | Yes |
| Color | Ultra Clear |
| Container Size | 14.5 oz |
| Temperature Range [Min] | -20 °F |
| Application | Food Machinery, Food Grade |
| Container Type | Cartridge |
| NLGI No. | 2 |
| Temperature Range [Max] | 450 °F |
| Additives | Extreme Pressure |
| Weight | 1.0 LB |
| EAN or UPC | 79340512528 |

