Skip to content Skip to navigation menu
Green 1 L Retaining Compound

209764

Green 1 L Retaining Compound
Item #100869445
  • 1 L Container
  • Green Color
Green 1 L Retaining Compound
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 L Container
  • Green Color

description

  • LOCTITE® 640 is a green, anaerobic, low viscosity, methacrylate ester-based retaining compound ideal for parts requiring a longer positioning time. Fixturing time on steel is 2 h. Also used for active metals such as brass. This is a high strength product with good temperature resistance. Max. diametrical clearance is 0.1 mm and service temperature is -55 to +175ºC. Fluorescence allows product presence to be monitored.

features

  • 1-part product, requires no mixing
  • Slow curing
  • Ideal for large diameter components
  • High strength
  • Also for active metals such as brass
  • Good temperature resistance
Shear Strength 22 N/mm2
Container Size 1 L
Color Green
Weight 2.66 LB
EAN or UPC 79340640436
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison