- Silver Color
description
- LOCTITE® 660 is designed for the bonding of cylindrical fitting parts, particularly where bond gaps occurs without the need for remachining. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. LOCTITE 660 exhibits excellent gap cure characteristics and is also suitable for retaining shims.
applications
- Salvage worn metallic parts
features
- Ideal for repairing worn parts without remachining
- Enables re-use of worn bearing seats, keys, splines or tapers
- Suitable for retaining shims
- P1 NSF Reg. No.: 123704
compliances
- CFIA
| Viscosity | 250000 mPa·s (cP) |
| Application | Machinery |
| Gap Fill | 0.25 mm - 0.5 mm |
| Shear Strength (Steel/Steel) | 3335 psi |
| Cure Speed Fixture | 10 min @ 25 °C |
| Color | Silver |
| Typical Use | For Repair of Worn Machinery Parts |
| Container Size | 6 mL |
| Shear Strength | 23 N/mm2, 3335 psi (Steel) |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Physical Form | Paste |
| Viscosity (cP) | 250,000/1,500,000 |
| Container Type | Tube |
| Recommended Primer | Primer N™ |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -65 °F |
| Gap Fill (Diametral) | 0.02 in |
| Weight | 0.02 LB |
| EAN or UPC | 79340660106 |

