- 5 gl Container
description
- LOCTITE® LB 771™ is a silver, thick, metallic heavy-duty, high temperature, nickel-based anti-seize lubricant paste. It resists galling and corrosion and reduces wear in heavy pressure applications. It contains tenacious metals, oils and graphite materials. It is used in applications with an operating range of -65° to +2,400°F (-54°C to +1,315°C).
applications
- Recommended for stainless steel and other metal fittings
features
- Contains tenacious metals, oils and graphite material
- Resists galling and corrosion and reduces wear
- Exceptionally resistant to attack by acids, ammonia, acetylene and vinyl monomer
- Allows easy disassembly of parts after exposure to corrosive or hot environments
- Reduces friction for tight assembling of stainless steel threads and press fits
- Lubricates and seals pipe threads in acid environments and coats gaskets in high temperature applications
- Typically used in applications with an operating range of -65.2 °F to +2,399 °F (-54 °C to +1,315 °C)
- Nickel content stays intact up to 2,399 °F ( 1,315 °C)
compliances
- Approved by the American Bureau of Shipping
| Temperature Range [Max] | 2400 °F |
| Anti-Corrosion | Excellent |
| Container Size | 5 gl |
| Temperature Range [Min] | N/A |
| Color | Silver |
| Container Type | Pail |
| Base Oil | Mineral Oil |
| Application | Stainless Steel Fittings |
| Grade | Nickel |
| Physical Form | Paste |
| Application Method | Brush |
| Use With | Metal: Passive Metal |
| Weight | 50.44 LB |
| EAN or UPC | 79340771758 |

