- Silicone Chemical Base
description
- LOCTITE® LB 8801 is a translucent, non-curing silicone grease paste that seals, lubricates, protects, waterproofs and electrically insulates metal, rubber and plastic parts. Useful as a stopcock lubricant, plug or ball valve lubricant, valve stem packing lubricant and protector for electrical contacts. It has excellent fluid resistance to water based fluids, alcohols, mineral- and vegetable oils.
features
- Can be used as a moisture barrier for electrical contacts, a rubber and plastic lubricant, a mold release agent and a packing lubricant for shafts and valve stems
- Also protects electrical connections against water infiltration, arcing and keeps moisture from forming a conductive film on electric mounts and insulators
- May be applied by brushing, spraying or dabbing the product on the surface to be lubricated or sealed
| Container Type | Spray, Aerosol |
| Lubricant | Silicone |
| NLGI No. | N/A - Spray |
| Color | Translucent |
| Lubricant Type | Silicone |
| Use For | Moisture Resistant, Mold Release, Sliding Surfaces, Valves |
| Temperature Range [Max] | 400 °F |
| Application | Multi-Purpose |
| Appearance | Liquid |
| Odor | Petroleum |
| Contains | Petroleum, Silicone |
| Base Oil | Silicone |
| Flash Point | 201 °F |
| Container Size | 13 oz |
| Weight | 1.1 LB |
| EAN or UPC | 79340812468 |
-
No Air Shipping


