- Legacy part 82039
- 15 oz net wt Aerosol
- Sprays On Metal Surfaces to Prevent Corrosion Even When Surface is Scratched
- Ideal Touch-Up For Welded Seams
description
- Sprays on metal surfaces to prevent corrosion even when surface is scratched. Ideal touch-up for welded seams. Highly resistant to salt corrosion and water. Not resistant to acid or alkaline solutions. Contains no ozone-depleting compounds.
| Container Type | Aerosol |
| Flash Point | 0 °F |
| Dry Time | 15 min |
| Container Size | 15 oz |
| Color Group | Gray |
| Penetrant | Yes |
| Film Type | Dry |
| Color | Low Gloss Grey |
| Weight | 3.0 LB |
| EAN or UPC | 79340820395 |
-
No Air Shipping


