- 3 oz Container
description
- LOCTITE® LB SUPERLUBE Super Lube® Grease with PTFE is a patented, multi-purpose, thixotropic, synthetic lubricant that contains PTFE particles held in suspension. It withstands temperatures from -42 to +232ºC. Typical applications include bearings, chains, pumps, open gears, compressors, valves, conveyors, food processing equipment and slides.
applications
- Food machinery
- High temperature applications
- Chain
- Electrical
features
- Withstands continuous temperatures to +232ºC
- Provides more reliable lubrication and outlasts petroleum based greases and oils
- Remains free flowing in freezing temperatures
- Contains PTFE particles held in suspension
- Thixotropic - thins at points of shear in high operating speeds for the most effective film strength and returns to original viscosity as speeds are reduced
- Non-toxic, non-flammable and odorless
| NLGI No. | 2 |
| Series | Super Lube® |
| Evaporation Percent | <1% @ 212 °F |
| Appearance | Grease |
| Odor | Odorless |
| Use For | Food Processing, Sliding Surfaces |
| Base Oil | Synthetic |
| Color | Ultra Clear |
| ASTM Drop Point | Non-melt |
| Additives | Teflon |
| Temperature Range [Min] | -45 °F |
| Lubricant Type | Multi-Purpose |
| Application | Food Machinery, High Temperature Applications, Chain, Electrical |
| Flash Point | 428 °F |
| Container Type | Tube |
| Water-Resistant | Yes |
| Temperature Range [Max] | 450 °F |
| Contains | PTFE |
| Container Size | 3 oz |
| Weight | 0.28 LB |
| EAN or UPC | 79340823259 |

