Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ultra Clear Lubricant

209807

superlube Multipurpose synthetic Grease with syncolon (synco part no. 82328) PENDING RECODE TO SLUB_41150, MTRL - 120175774
Item #100867531
  • Lubricant
Ultra Clear Lubricant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lubricant

description

  • LOCTITE® LB SUPERLUBE Super Lube® Grease with PTFE is a patented, multi-purpose, thixotropic, synthetic lubricant that contains PTFE particles held in suspension. It withstands temperatures from -42 to +232ºC. Typical applications include bearings, chains, pumps, open gears, compressors, valves, conveyors, food processing equipment and slides.

applications

  • Food machinery
  • High temperature applications
  • Chain
  • Electrical

features

  • Withstands continuous temperatures to +232ºC
  • Provides more reliable lubrication and outlasts petroleum based greases and oils
  • Remains free flowing in freezing temperatures
  • Contains PTFE particles held in suspension
  • Thixotropic - thins at points of shear in high operating speeds for the most effective film strength and returns to original viscosity as speeds are reduced
  • Non-toxic, non-flammable and odorless
Use For Food Processing, Sliding Surfaces
Odor Odorless
Series Super Lube®
Container Size 14.1 oz
Container Type Cartridge
Flash Point 428 °F
Temperature Range [Max] 450 °F
Base Oil Synthetic
Additives Teflon
Contains PTFE
ASTM Drop Point Non-melt
NLGI No. 2
Temperature Range [Min] -45 °F
Lubricant Type Multi-Purpose
Water-Resistant Yes
Evaporation Percent <1% @ 212 °F
Color Ultra Clear
Application Food Machinery, High Temperature Applications, Chain, Electrical
Appearance Grease
Weight 1.05 LB
EAN or UPC 79340823280
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison