- Legacy part 96092
- 12 lb Kit
- Smooth, Glossy, Low-Friction Finish
- Protects Equipment From Extreme Chemical Attack and Corrosion
description
- LOCTITE PC 7319 Chemical Resistant Coating forms a chemical resistant coating that protects equipment and concrete against extreme corrosion from chemical exposure, especially against sulfuric acid. It bonds well to all metal substrates and is suitable for service temperatures between -30°C to 120°C. It is typically used to prevent corrosion online tanks and chutes, chemical containment areas, concrete pits, tanks, floors, and foundations.
features
- Protects surfaces from extreme chemical attack
- Easy to mix and use
- Smooth finish protects against friction and turbulence
- Superior adhesion - bonds well to all metal substrates
- Especially designed to resist sulfuric acid
compliances
- Agriculture Canada approved
- CFIA approved
| Hardness (Shore D) | 83 |
| Temperature Rating [Max] | 150 °F |
| Container Size | 12 lb |
| Compressive Strength | 10000 psi |
| Container Type | Kit |
| Compound Type | Chemical Resistant |
| Color | Gray |
| Functional Cure | 16 h |
| Weight | 13.53 LB |
| EAN or UPC | 79340960923 |
-
No Air Shipping


