- Legacy part 96321
- 2" x 6' Yellow tape
- Urethane-impregnated fiberglass tape for reliable temporary pipe repairs
description
- LOCTITE® PC 5070 is a yellow, fiberglass tape designed for emergency sealing of pipe leaks. It is supplied as a set comprising epoxy-based LOCTITE EA 3643 (a steel-filled kneadable stick) and GRP (glass reinforced plastic) tape. This provides an easy-to-use kit for the temporary repair of weak areas on metal, plastic, and composite pipes. Repairs can be achieved in minutes without special tools or training.
applications
- Metal
- Plastic
- Composite pipes
features
- Pipes quickly back in service, minimal downtime
- No special tools or training required
- Conforms to odd shapes
- Superior adhesion and pressure retention
includes
- Fixmaster® Metal Magic Steel™ epoxy stick and gloves
compliances
- Agriculture Canada approved
- CFIA approved
| Container | 2" x 6' Tape Kit |
| Temperature Range [Max] | 250 °F |
| Type of Chemical | Urethane Pipe Repair |
| Color | Yellow |
| Container Type | Kit |
| Container Size | N/A |
| Weight | 0.29 LB |
| EAN or UPC | 79340963214 |

