- Legacy part 97423
- 1 lb Kit
- A Castable, Two-Part Urethane for Making Molds, Fixtures, Expansion Joints And Non-Stratching Holding Fixtures
description
- Designed to repair damaged rubber equipment.
applications
- Casting molds, fixtures, and parts
- Chutes
- Hoppers
- Deflection plates
- Lining pumps
features
- Protects from impact, abrasion, and corrosion
- Nonshrinking
- Unaffected by oil, grease, or water
compliances
- 0
| Container Size | 1 lb |
| Application | Mold Making |
| Color | Black |
| Operating Temperature | 180 °F |
| Container Type | Kit |
| Durometer, Shore A | 87 |
| Functional Cure | 8 h |
| Weight | 1.67 LB |
| EAN or UPC | 79340974234 |

