- 1 lb Container
description
- LOCTITE® EA 3478 is a 2-part, ferro-silicon filled epoxy resin system. It is extremely resistant to corrosion, chemical attack and abrasion. It is ideal for restoring parts worn by mechanical and/or corrosion impact. Helps to restore tolerances to worn shafts, repairing worn keyways and damaged housings, filling pitted surfaces in worn machinery and restoring fit to bearing housings.
applications
- Abrasion resistance
- Harsh environments
features
- Rebuilds keyways and spline assemblies
- Rebuilds bearings, clamp connections, tensioning elements, gear wheels or bearing seats
- Ferro-silicon filled with outstanding compression strength
- Ideal for renewing surfaces subjected to compression, thrust, impact and harsh environments
compliances
- Agriculture Canada approved
| Container Size | 1 lb |
| Operating Temperature | 250 °F |
| Functional Cure | 6 h |
| Hardness | 90.0 Shore D |
| Origin | Abrasion Resistant Epoxy Systems |
| Working Time [Max] | 25.000 min |
| Color | Dark Gray |
| Compressive Strength | 13000 psi |
| Container Type | Kit |
| Operating Temperature [Max] | 250 °F |
| Weight | 1.43 LB |
| EAN or UPC | 79340974739 |
-
No Air Shipping


