- Legacy part 98732
- 6 lb Kit
- Smooth, Corrosion-Resistant Coating Protects Against Turbulence, Abrasion and Cavitation
description
- LOCTITE PC 7227 Brushable Ceramic Wear Resistant Coating is an ultra-smooth brushable, ceramic and silicon carbide filled, solvent-free coating that offers protection against turbulence, chemical attack, abrasion, and corrosion. The high gloss, low friction coating can be used to restore or increase pump efficiency. It can also be used to repair and protect heat exchanges and condensers, lining tanks, pipes, and chutes, resurfacing and repairing rudders and pintel housings and resurfacing cooling pump impellers and butterfly valves.
features
- Ceramic and silicon carbide-filled - to provide maximum protection
- Protects against abrasion, corrosion, and damage from turbulence
- Ultra-smooth brushable consistency
- Easy to mix and apply
- Reduces downtime
- Can be used as a topcoat over LOCTITE® Nordbak® wearing compounds for applications requiring surface rebuilding and lasting protection
compliances
- Approved by the American Bureau of Shipping
- Agriculture Canada approved
| Container Type | Kit |
| Compound Type | Brushable Ceramic |
| Container Size | 6 lb |
| Temperature Rating [Max] | 200 °F |
| Color | Gray |
| Hardness | 85 |
| Functional Cure | 6 h |
| Weight | 7.43 LB |
| EAN or UPC | 79340987326 |

