- Legacy part 98743
- 3 lb Kit
- Ceramic Fibers Give This Trowelable Putty Excellent Wear and Abransion-Resistance Properties
- Use on Surfaces Exposed to Wear, Erosion and Cavitation
- Gray Color
description
- LOCTITE® PC 7222 Wear Resistant Putty is ideal for filling pits and irregularities in metal surfaces and easily conforms to odd shapes. It won’t sag or shrink and provides a smooth, low friction finish. LOCTITE PC 7222 provides a smooth, abrasion resistant coating for a wide range of applications such as pipes, elbows, pumps, butterfly valves, turbine blades, tanks and more, and can be used overhead and on vertical surfaces.
applications
- For surfaces exposed to wear, erosion and cavitation
features
- Renews badly worn surfaces
- No shrinkage or sagging
- Can be used on overhead or vertical surfaces
- Abrasion-resistant
compliances
- 0
| Application | Metal, Plastics, Glass, Wood |
| Brinell Hardness No. | 86 |
| Functional Cure | 6 h |
| Container Size | 3 lb |
| Color | Gray |
| Hardness | 86 |
| Container Type | Kit |
| Compressive Strength | 11600 psi |
| Operating Temperature | 225 °F |
| Origin | Abrasion Resistant Epoxy Systems |
| Weight | 3.84 LB |
| EAN or UPC | 79340987432 |
-
No Air Shipping


