- Gasket Sealant
description
- LOCTITE® 518 cures when confined in the absence of air between close-fitting metal surfaces. It is an anaerobic gasketing material designed for use on rigid iron, aluminum, and steel flanged mating surfaces. LOCTITE 518 fills gaps up to 0.25mm and forms a flexible, chemical-resistant seal that will not tear or decay. Parts disassemble easily, even after extended service. Typical applications include sealing close-fitting joints between rigid metal faces and flanges. It is also used as a formed-in-place gasket on rigid flanged connections, e.g. transmissions and motor housings.
applications
- Fills gaps up to 0.050" (1.27 mm)
- Can be used on a variety of metal surfaces, including aluminum
- Gearboxes and engine casings
features
- Semi-flexible, medium-strength anaerobic flange gasket
- For active and inactive rigid metal flanges
- Cures through minor surface contamination
- Adapts to flange surface irregularities and gaps up to 0.25 mm
- Gel-type consistency
- Seals instantly against low pressure
- Reduces inventory costs – no need for large inventory of cut gaskets
- Resists high pressure when fully cured
- No compression set or misaligned gaskets
- Easy to automate
- Reduces process costs – eliminates manual assembly of conventional gaskets
- NSF P1 Reg. No. 123758
compliances
- 0
| Assembly Type | Flexible |
| Container Size | 300 mL |
| Physical Form | Gel |
| Gasket Type | Anaerobic |
| Operating Temperature [Max] | 300 °F, 150 °C |
| Viscosity | 750000 mPa·s (cP) |
| Operating Temperature [Min] | -65 °F, -55 °C |
| Gap Fill (Unprimed) | 0.25 mm |
| Cure Speed (Primed) | 4 h |
| Cure Speed (Unprimed) | 24 h |
| Gap Fill (Primed) | 0.05 in |
| Container Type | Syringe |
| Temperature Range [Min] | -65 °F |
| Application | Metal |
| Type | 518 |
| Temperature Range [Max] | 300 °F |
| Color | Red |
| Viscosity (cP) | 800,000/3,750,000 Thixotropic |
| Cured State | Flexible |
| Recommended Primer | Primer N™ |
| Weight | 2.19 LB |
| EAN or UPC | 79340010864 |
-
No Air Shipping


