- 25 mL Syringe
- One-Part, Ultraviolet Curable Adhesive Designed for Applications Where Rapid Cure and a Dry to the Touch Surface Are Designed
- Can Be Used for Encapsulating, Coating, and Bonding
| Container Size | 25 mL |
| Container Type | Syringe |
| Appearance Clarity | Clear |
| Hardness | D 45 |
| Elongation @ Break, Percentage | 95 |
| Viscosity (cP) @ 25°C | 7,000 |
| Cure Type | Ultraviolet |
| Key Substrates | Various |
| Color | Straw |
| Temperature Range [Max] | 275 °F |
| Weight | 0.153 LB |
| EAN or UPC | 79340213579 |

