- Construction Adhesive
- 300 mL Cartridge
- White Thick Paste
features
- Exterior construction adhesive
- 0 second instant grab
- 25% more initial tack than Power Grab Clear
- Paintable
- Soap and water clean-up
- Low odor
- Repositionable for 15 minutes
- Reduces the need for bracing
| Packing Type | Cartridge |
| Physical Form | Thick Paste |
| Applicable Materials | Wood, Drywall, Plaster, Ceramic, Concrete, Masonry, Brick, Cork, Aluminum, Foamboard |
| Container Size | 300 mL |
| Gap Fill | 3/8 in |
| Odor | Minimal |
| Curing Method | Air Dry |
| Full Cure Time @ Temperature | 14 d @ 77 °F |
| Flash Point | >200 °F |
| Color | White |
| Viscosity | >2000 Mcps |
| Weight | 0.96 LB |
| EAN or UPC | 79340011267 |

