- Needle Tip
description
- The LOCTITE® Needle Variety Kits contain an assortment of high precision and general purpose dispense needles.
| Color | All |
| Gauge | Variety |
| Use With | High flow and/or high viscosity products, High precision products, Manual or Rotospray® products |
| Material | Polyethylene Conical, 1 1/2" Stainless Steel Straight, 1 1/2" Polypropylene Flexible |
| Size | 0.25 mm, 0.41 mm, 0.58 mm, 0.84 mm, 1.2 mm, 1.37 mm |
| Weight | 0.06 LB |
| EAN or UPC | 79340972629 |

