- 1 lb Container
description
- LOCTITE® EA 3471 is a 2-part, grey, non-sagging epoxy putty which is easy to apply with no need for heating or welding. Typical applications include repairing non-structural defects in castings, making jigs and fixtures, sealing vessels, tanks and valves, resurfacing worn air seals and filling cavitated areas. This product is typically used in applications with an operating range of -30 to +105°C.
applications
- Filling and repairing metal parts
features
- Cures to a metal-like finish
- Superior adhesion on metal surfaces
- Bonds well to all metal substrates
- Will not sag or shrink
compliances
- Approved by the American Bureau of Shipping
- Agriculture Canada approved
| Application | Metal Parts |
| Full Cure | 6 h |
| Container Type | Kit |
| Container Size | 1 lb |
| Functional Cure | 6 h |
| Origin | General Repair Epoxies |
| Color | Gray |
| Weight | 1.5 LB |
| EAN or UPC | 79340999138 |
-
No Air Shipping


