- Clear Color
description
- LOCTITE® EA 3335 is a clear, UV epoxy adhesive liquid that is designed primarily for bonding, coating and tacking applications on metal, plastic, or glass substrates. The product cures rapidly using UV/cationic processes. It exhibits low shrinkage and, when cured, demonstrates good thermal, water, and chemical resistance. LOCTITE EA 3335 suits applications where low outgassing is required.
features
- Rapid cure
- Low shrinkage
- Resists heat, water, and chemicals
- Low outgassing
| Cure Type | UV Cure |
| Viscosity (cP) @ 25°C | 6,000 |
| Hardness | D 82 |
| Container Size | 1 L |
| Key Substrates | Metal, Glass, Thermoplastic |
| Appearance Clarity | Clear |
| Container Type | Bottle |
| Physical Form | Liquid |
| Color | Clear |
| Temperature Range [Max] | 325 °F |
| Elongation @ Break, Percentage | 2 |
| Weight | 2.78 LB |
| EAN or UPC | 79340302891 |

