- Blue Color
description
- LOCTITE® 2432 is a blue, liquid, 1-part, medium viscosity, thixotropic dimethacrylate ester acrylic threadlocker with medium strength. It is designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools. It was especially developed for use on sensitive metals, like titanium, used in the nuclear industry.
applications
- Sensitive metals
- Titanium
- Nuclear industry
features
- Particularly suitable for use on stainless steel without the need for surface activation
- Low halogen and sulphur content
- One component – no mixing
- Positive under UV light
- Thixotropic – reduced migration
| Temperature Range [Max] | 300 °F |
| Strength | Medium |
| Cure Speed Full (Steel) | 24 h |
| Temperature Range [Min] | -65 °F |
| Color | Blue |
| Container Size | 50 mL |
| Container Type | Bottle |
| Fastener Size Range | 1/4 in to 3/4 in |
| Cure Speed Fixture | 30 min |
| Weight | 0.17 LB |
| EAN or UPC | 79340255234 |

