- Yellow Color
description
- LOCTITE® 5772 is a medium strength, methacrylate-based thread sealant well suited to the locking and sealing of metal threaded pipes and fittings up to 3" in diameter. With PMUC approval, the product has low halogen and sulphur content and is designed for use in the nuclear industry on sensitive metals such as titanium. Also suitable for stainless steel without the need for surface activation.
features
- Designed for metal threaded pipes and fittings
- Approved for use at nuclear power plants
- Thixotropic to reduce sealant migration
- Suitable for stainless steels
| Strength | Medium |
| Temperature Range [Max] | 300 °F |
| Color | Yellow |
| Viscosity Cone And Plate Haake PK100 PK1 2° @ 77 °F | 16000 mPa·s (cP) - 33000 mPa·s (cP) |
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Application | Sensitive Metals |
| Container Size | 50 mL |
| Weight | 0.19 LB |
| EAN or UPC | 79340255241 |

