- Gray Color
description
- LOCTITE® HY 4090 GY is a grey, 2-part, general purpose, thixotropic, cyanoacrylate/epoxy hybrid universal structural bonder. It bonds a variety of substrates including metals, most plastics and rubbers. It provides good temperature and moisture resistance and is suitable for applications where good gap filling properties on rough and poorly fitting surfaces are required. Best application results are achieved with LOCTITE® 50 ml Adhesive Mixing Nozzle (item 1826921), LOCTITE® 400 ml Adhesive Mixing Nozzle (item 1573135) or LOCTITE® 96001 (item 267452).
features
- General purpose
- Very fast fixture at room temperature
- Cyanoacrylate/epoxy hybrid
- Bonds a variety of substrates including metals, most plastics and rubbers
- Good temperature and moisture resistance
- Thixotropic
- Suitable for gap filling on rough and poorly fitting surfaces
| Viscosity | High |
| Container Type | Dual Cartridge |
| Full Cure Time @ Temperature | 108 h @ 22 °F, 108 h @ 22 °C |
| Physical Form | Liquid / Gel |
| Container Size | 50 mL |
| Color | Gray |
| Adhesive Tensile Shear | 1025 psi |
| Fix Cure Time @ Temperature | 180 s @ 25 °F, 180 s @ 25 °C |
| Applicable Materials | Metal, Plastic, Rubber |
| Fixture Time | < 180 Sec |
| Gap Fill | 2 mm |
| Weight | 0.16 LB |
| EAN or UPC | 79340011687 |

