- Black, Gray Color
description
- LOCTITE® HY 4080 GY is a 2-part, grey, cyanoacrylate/acrylic hybrid structural adhesive providing toughness and excellent adhesion to metals, composites and plastics. It provides fast fixture at room temperature and high operational strength within the first hour. It has good resistance to peel and impact loads while maintaining high shear strength over a wide range of temperatures and larger gaps. Best application results are achieved with LOCTITE® 50 ml Adhesive Mixing Nozzle (IDH 1826921), LOCTITE® 400 ml Adhesive Mixing Nozzle (IDH 1573135), LOCTITE® 96001 (IDH 267452) or LOCTITE® 983439 (IDH 218311).
features
- High viscosity (thixotropic)
- Good resistance to peel and impact loads while maintaining high shear strength
- Excellent adhesion to metals, composites and plastics
- Fast fixture at room temperature and high operational strength within the first hour
| Container Size | 400 mL |
| Physical Form | Liquid |
| Full Cure Time @ Temperature | 24 h @ 25 °F, 24 h @ 25 °C |
| Container Type | Dual Cartridge |
| Fix Cure Time @ Temperature | 10 min @ 25 °F, 10 min @ 25 °C |
| Color | Black, Gray |
| Applicable Materials | Metal, Plastic, Rubber |
| Viscosity | High |
| Packing Type | Dual Cartridge |
| Use With | Composite, Composite: Advanced Composites, Dry Surface, Elastomer: Highly Filled Elastomer, Epoxy, Fiberboard, Gel Coat, Laminate, Metal, Non-Gel Coat, Painted Surface, Phenolic, Plastic, Rubber, Thermoplastic, Thermoset, Urethane: Cast Urethane, Vinyl, Wood |
| Fixture Time | 10 min |
| Gap Fill | 5 mm |
| Weight | 1.1 LB |
| EAN or UPC | 79340011762 |

