- Adhesive
- High Viscosity
- Liquid
- Off-White
- 50 ml Dual Cartridge
description
- Loctite® HY 4080 is a two-part, opaque to slightly yellow, cyanoacrylate/acrylic hybrid structural bonding adhesive that provides toughness and excellent adhesion to metals, composites and plastics. It provides fast fixture at room temperature and high operational strength within the first hour. This product maintains high shear strength over a wide range of temperatures and in larger gaps.
features
- High viscosity (thixotropic)
- Suited to wide variety of substrates
- Fast fixture at room temperature
- Excellent impact resistance
- Good resistance to peel and impact loads
| Container Size | 50 mL |
| Color | Off-White |
| Full Cure Time @ Temperature | 24 h @ 25 °F, 24 h @ 25 °C |
| Fix Cure Time @ Temperature | 10 min @ 25 °F, 10 min @ 25 °C |
| Viscosity | High |
| Physical Form | Liquid |
| Container Type | Dual Cartridge |
| Applicable Materials | Metal, Plastic, Rubber |
| Packing Type | Dual Cartridge |
| Weight | 0.16 LB |
| EAN or UPC | 79340011724 |

