- Adhesive
- Low Viscosity
- Liquid
- Grey
- 50 ml Dual Cartridge
description
- Loctite® HY 4092 GY is a two-part, grey, fast, self leveling, cyanoacrylate/epoxy hybrid liquid structural adhesive designed for high performance potting applications as well as structural bonding. This product shows great resistance to impact, heat and humidity and chemicals such as motor oil. A higher level of bond strength can be gained by utilizing heat, but this is not required.
features
- Low viscosity
- Flowable and flexible
- Excellent substrate versatility
- Impact, heat, chemicals and humidity resistance
| Container Size | 50 mL |
| Physical Form | Liquid |
| Full Cure Time @ Temperature | 24 h @ 25 °F, 24 h @ 25 °C |
| Color | Grey |
| Packing Type | Dual Cartridge |
| Fix Cure Time @ Temperature | 4 min @ 25 °F, 4 min @ 25 °C |
| Viscosity | Low |
| Applicable Materials | Metal, Plastic, Rubber |
| Container Type | Dual Cartridge |
| Weight | 0.15 LB |
| EAN or UPC | 79340011755 |

