- Adhesive
- High Viscosity
- Liquid
- Off-White
- 400 ml Dual Cartridge
description
- Loctite® HY 4080 is a two-part, opaque to slightly yellow, cyanoacrylate/acrylic hybrid structural bonding adhesive that provides toughness and excellent adhesion to metals, composites and plastics. It provides fast fixture at room temperature and high operational strength within the first hour. This product maintains high shear strength over a wide range of temperatures and in larger gaps.
features
- High viscosity (thixotropic)
- Suited to wide variety of substrates
- Fast fixture at room temperature
- Excellent impact resistance
- Good resistance to peel and impact loads
| Physical Form | Liquid |
| Viscosity | High |
| Full Cure Time @ Temperature | 24 h @ 25 °F, 24 h @ 25 °C |
| Applicable Materials | Metal, Plastic, Rubber |
| Color | Off-White |
| Container Type | Dual Cartridge |
| Fix Cure Time @ Temperature | 10 min @ 25 °F, 10 min @ 25 °C |
| Packing Type | Dual Cartridge |
| Container Size | 400 mL |
| Weight | 1.1 LB |
| EAN or UPC | 79340011731 |

