- Translucent Color
description
- LOCTITE® 3104is an acrylic,high strength, low viscosity, UV/visible light cure adhesive. Primarily designed for bonding rigid and flexible PVC to polycarbonate. The product has shown excellent adhesion to a wide variety of substrates including glass, many plastics and most metals.
| Cure Type | Ultraviolet, Visible |
| Key Substrates | Polycarbonate, Thermoplastic, PVC |
| Appearance Clarity | Clear |
| Container Size | 25 mL |
| Color | Translucent |
| Container Type | Syringe |
| Viscosity (cP) @ 25°C | 160 |
| Temperature Range [Max] | 300 °F |
| Hardness | D 69 |
| Elongation @ Break, Percentage | 50 |
| Technology | Acrylic |
| Weight | 0.09 LB |
| EAN or UPC | 79340236943 |

