- Legacy part 30527
- 12 oz net wt Aerosol
- Extends Belt Life
- Restores Pliability and Flexibility
description
- Extends belt life. Penetrates the cord fibers of v-belts to restore pliability and flexibility. Prevents belt slippage due to heat, cold, dampness, and dust. Eliminates squeaking and glazing.
| Temperature Range [Max] | 200 °F |
| Container Type | Aerosol |
| Color | White |
| Container Size | 12 oz |
| Weight | 1.07 LB |
| EAN or UPC | 79340305274 |
-
No Air Shipping


