- Gasket Sealant
description
- LOCTITE® NS 5109 (known as LOCTITE GASKET MAKER HIGH TEMPERATURE) is a gray, solvent-based, slow drying, viscous gasket sealant paste with resin, isopropanol and fillers. It remains pliable and flexible and is designed to seal flanges, threaded connections and fasteners at temperatures from -49 °F to +599 °F (-45 °C to +315 °C). It can be effectively applied to cork, paper, plastic and metal surfaces.
features
- Increases reliability at high temperatures
- Cuts repair time
- Easy application
- Resistant to wide range of oils, fuels, lubricants and chemicals
- Seals pressures up to 34 MPa
- Reduces breakdowns
- Remains pliable and flexible and is designed to seal flanges, threaded connections and fasteners
| Physical Form | Liquid |
| Color | Gray |
| Temperature Range [Min] | 50 °F |
| Application | High Temperature Applications, Heavy-Duty |
| Container Type | Tube |
| Sealing Time Full Strength | 5 h |
| Gasket Type | High Temperature |
| Oil Resistance | Yes |
| Temperature Range [Max] | 600 °F |
| Sealing Time Tack Free | 3 h |
| Container Size | 7 fl oz |
| Weight | 0.55 LB |
| EAN or UPC | 79340305588 |
-
No Air Shipping


