- Legacy part 39904
- Plastic Spool and Shell
- 1/2" x 520" x .003"
- Meets MIL-T-27730
description
- LOCTITE® PTFE Thread Sealing Tape is non-curing. Applications include sealing threaded plugs on engines, fuel lines, transmission pans and lines, air conditioning units, radiators, fuel tanks, vacuum lines, coolant lines, brake lines and hydraulic systems. It replaces conventional pipe joint compound and hardening sealants and can be used on all pipe materials. This product is compatible with all chemicals, acids, alkalis, solvents and gases (including oxygen). It can be used in temperature areas up to 260 C.
features
- Resists up to 500 °F
- Oxygen service compatible
compliances
- MIL-T-27730A
| Size | 1/2 in |
| Color | White |
| Length | 520 in |
| Thickness | 0.003 in |
| Temperature Range [Max] | 500 °F |
| Pressure Resistance (text) | Pressure Rating of Pipe |
| Weight | 0.07 LB |
| EAN or UPC | 79340399044 |

