- Lubricant
description
- LOCTITE® LB 8012 is a black, metal-free anti-seize lubricant with MoS₂ and rust inhibitors in a brush top form. Formulated to protect assemblies during running-in periods, it resists high static loads and the MoS₂ paste ensures maximum lubricity. It has an NLGI grade of 1 and is resistant to temperatures up to +400°C.
applications
- Lubricates press fits
features
- Protects assemblies during running-in period
- Resists high static loads
- MoS₂ paste insures maximum lubricity
- Metal-free
- NLGI Grade 1
- Temperature resistant to +400°C.
| Color | Black |
| Temperature Range [Max] | 750 °F |
| Grade | Very Low Friction |
| Container Size | 1 lb |
| Container Type | Brush Top Can |
| NLGI No. | 1 |
| Weight | 1.1 LB |
| EAN or UPC | 79340510494 |

