- Adhesive
- High Viscosity
- Liquid / Gel
- Grey
- 25 g Dual Cartridge
description
- Loctite® HY 4060 GY™ is a two-component, general purpose structural adhesive that provides a high strength combined with fast fixture at room temperature. Loctite® HY 4060 GY™ provides good temperature and moisture resistance, which also makes it suitable for applications in high temperature/humidity environments. It is designed to bond a variety of substrates, including metals, most plastics and rubbers. This product is ready to use and can be dispensed directly from the pack without additional equipment. The two-colored components of Loctite® HY 4060 GY™ allow for indication of proper mixing.
| Container Type | Dual Cartridge |
| Applicable Materials | Metal, Plastic, Rubber |
| Color | Grey |
| Full Cure Time @ Temperature | 5 min @ 25 °C, 5 min @ 25 °F |
| Viscosity | High |
| Adhesive Tensile Shear | 2420 psi |
| Physical Form | Liquid / Gel |
| Fix Cure Time @ Temperature | 3 min @ 25 °C, 3 min @ 25 °F |
| Container Size | 25 g |
| Weight | 0.11 LB |
| EAN or UPC | 79340011892 |

