- Paste
description
- LOCTITE® SI 5083 is a translucent, slightly milky, UV light and atmospheric moisture-cured, thixotropic acetoxy silicone adhesive paste which forms a soft, highly flexible elastomer. An excellent choice for elastic bonding, sealing and leak-proofing and ideal for glass, metals and ceramics, but also suited to plastics. Fixturing time is up to 30 secs and service temperature from -60 to +200ºC.
features
- Ideal for elastic bonding, sealing and leak-proofing
- Suitable for temperature extremes
- Ideal for glass, metals and ceramics
- Highly flexible bond
- Also suitable for metals
- Cures with moisture and UV light
| Key Substrates | Glass, Metal, Ceramic |
| Hardness | A 55 |
| Elongation @ Break, Percentage | 170 |
| Cure Type | Ultraviolet, Moisture, Acetoxy |
| Temperature Range [Max] | 350 °F |
| Appearance Clarity | Clear |
| Container Type | Cartridge |
| Color | Translucent |
| Viscosity (cP) @ 25°C | 145 gm/min. |
| Container Size | 300 mL |
| Grade | Silicone |
| Weight | 0.86 LB |
| EAN or UPC | 79340175280 |

