- Ultra Clear Color
description
- LOCTITE® 4014 is a transparent, colorless, ethyl-based instant adhesive that is designed to provide fast room temperature fixturing, particularly for plastic substrates. Typical applications include the assembly of disposable medical devices. This ISO 10993 certified product can also bond polyolefins (in combination with Primer LOCTITE®SF 770 or LOCTITE® SF 7239, rubbers and metals.
features
- Fast room temperature fixturing
- Mainly for plastic substrates
- ISO 10993 certified
- Transparent and colorless
| Temperature Range [Max] | 220 °F |
| Container Size | 1 lb |
| Fixture Time | 10 Sec - 30 Sec |
| Gap Fill | 0.15 mm |
| Container Type | Bottle |
| Application | Metal, Thermoplastic, Thermoset Plastic |
| Color | Ultra Clear |
| Temperature Range [Min] | -65 °F |
| Weight | 1.15 LB |
| EAN or UPC | 79340180147 |

