Skip to content Skip to navigation menu
Silver Semi-Solid Stick Retaining Compound

229655

Silver Semi-Solid Stick Retaining Compound
Item #114252418
  • Silver Color
Silver Semi-Solid Stick Retaining Compound
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Silver Color

description

  • LOCTITE® LB 8060 is a silver colored, heavy-duty, high temperature, anti-seize naphthenic oil thread lubricant in a stick form. Its smooth texture is suitable for protecting fine threads, snug slip fits or other closely mated parts. It is used to lubricate and permit easy disassembly of assemblies exposed to high temperatures. It is typically used in applications up to +1,598 °F (+870 °C).

features

  • Suitable for protecting fine threads, snug slip fits or other closely mated parts
  • Used to lubricate and to permit easy disassembly of assemblies exposed to high temperatures
  • Thread lubricant in a stick form
Color Silver
Physical Form Semi-Solid Stick
Weight 0.0 LB
EAN or UPC 79340180345
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison