- 40 lb Container
description
- LOCTITE® SI 5091 is a translucent, slightly milky, UV light and atmospheric moisture-cured acetoxy silicone liquid adhesive that cures to a highly flexible elastomer. Excellent choice for elastic bonding, sealing and leak-proofing. Ideal for glass, metals and ceramics and also suited to plastics. Tack-free time and fixturing time are both up to 30 secs. Service temperature is -60 to +180ºC.
features
- Highly flexible bond
- Ideal for elastic bonding, sealing and leak-proofing
- Cures with moisture and UV light
- Ideal for glass, metals and ceramics
- Also suitable for metals
- Wide service temperature range
| Appearance Clarity | Translucent |
| Container Type | Pail |
| Key Substrates | Glass, Metal, Ceramic |
| Elongation @ Break, Percentage | 100 |
| Container Size | 40 lb |
| Temperature Range [Min] | -65 °F |
| Color | Translucent |
| Temperature Range [Max] | 350 °F |
| Viscosity (cP) @ 25°C | 5,500 |
| Cure Type | Ultraviolet, Moisture, Acetoxy |
| Hardness | A 34 |
| Weight | 40.0 LB |
| EAN or UPC | 79340180741 |

