- 1 ltr Container
- Blue, Green Color
description
- LOCTITE® SF 7091 is a blue-green, solvent-free, low-temperature-cured activator, used for threadlocking, pipe and thread sealing, gasketing and retaining anaerobic adhesives. It increases cure speed on passive and inactive surfaces and was specifically formulated to ensure bond integrity of dichromated substrates. This low-temperature-curing activator is ideal for applications involving large bond gaps.
features
- Increases cure speed on passive and inactive surfaces
- Solvent-free
- Good bond integrity of dichromated substrates
- Ideal for large bond gaps
- Low temperature curing
| Container Size | 1 ltr |
| Base Chemical | Monomer |
| Application | Galvanized Steel, Zinc Electroplated Surfaces |
| Color | Blue, Green |
| Weight | 2.56 LB |
| EAN or UPC | 79340181090 |

